Shop All Welding Cable Connector
Lincoln Electric
Cable Plug, 350A, Male, 1/0-2/0
Mfr # K852-70
Zoro # G4675395
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connection Male
- Cable Capacity 350A
- For Use With 1/0-2/0 (50-70 mm2) Cable
- Compatible with Manufacturer Model Number K1347-22
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K852-70
- Zoro # G4675395
- UPC # 015082073774
- Country of Origin United States
- Category Welding Cable Connector
Details
Item | Cable Plug |
Cable Connection | Male |
Cable Capacity | 350A |
For Use With | 1/0-2/0 (50-70 mm2) Cable |
Compatible with Manufacturer Model Number | K1347-22 |
Insulated | Yes |
Connector Gender | Male |
Compatible Cable Gauge (Minimum) | 1/0 AWG |
Maximum Current | 350 A |
Connector Type | Dinse |
Compatible Cable Gauge (Maximum) | 2/0 AWG |
Cable Connection Type | Single Ball-Point |
Compatible Cable Gauge | 1/0 AWG, 2/0 AWG |
Compatible Cable Gauge Range | 1/0 AWG to 2/0 AWG |
Compatible with Product Type | MIG Welders |
Compatible with Manufacturer Part Number | K1347-22 |
Compatible with Manufacturer Model Number [NEW] | K1347-22 |
Compatible Manufacturer Part Number | K1347-22 |
Compatible Manufacturer Model Number | K1347-22 |
For Use with Mfr. Model Number | K1347-22 |
For Use With Mfr. Model Number | K1347-22 |
Description
Cable Plug, Connector Type Dinse, Connector Gender Male, Compatible Cable Gauge (Minimum) 1/0 AWG, Cable Connection Type Single Ball-Point, Compatible Cable Gauge (Maximum) 2/0 AWG, Compatible with Manufacturer Model Number K1347-22, Compatible with Product Type MIG Welders, Maximum Current 350 A, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E8018-B8 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B8187-10)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- TOUGH GUY Flux Brush, Black/Silver, Horsehair Bristle Material, 1/2 in Brush Width, 7/8 in Trim, 24 Pack (1VAH8)
- MILLER ELECTRIC Replacement Torch, 20 ft. Cable (260635)
- LINCOLN ELECTRIC Electrode Holder & Cable Kit, 200A, 10 Ft (K2394-1)
- LINCOLN ELECTRIC Spool Gun Adapter, 6-Pin/ 7-Pin, 255C (K2445-1)
- LINCOLN ELECTRIC Control Cable Assembly, 9-Pin/115V (K936-4)
- LINCOLN ELECTRIC Cable Plug, 400A, Male, 2/0-3/0 (K852-95)
- LINCOLN ELECTRIC Torch Adapter, PTA-9 or PTA-17V (K960-1)
- LINCOLN ELECTRIC Spool Gun Cable (K691-10)
- TWECO Cable Connector, Set (94251425)
- Lincoln Electric Welding Cable Connector