Shop All Wire Feed Welder Accessories
Lincoln Electric
Cable Liner, Replacement, 350Amps AC
Mfr # KP44-3545-15
Zoro # G6553281
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Amps AC 350 A
- Application Welding
- Features 0.035 to 0.045 in Wire Size, 15 ft Length
- For Use With Magnum PRO 350, Magnum PRO 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP44-3545-15
- Zoro # G6553281
- UPC # 015082758435
- Country of Origin Mexico
- Category Wire Feed Welder Accessories
Dimensions
Max. Wire Diameter | 0.045 in |
Dia x Length | 0.045 in x 15 ft |
Maximum Wire Diameter | 0.045 in |
Overall Length | 15 ft |
Minimum Wire Diameter | 0.035 in |
Details
Item | Liner |
Type | Replacement |
Amps AC | 350 A |
Application | Welding |
Features | 0.035 to 0.045 in Wire Size, 15 ft Length |
For Use With | Magnum PRO 350, Magnum PRO 400 |
Compatible with Brand | Lincoln |
Compatible with Series | Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 350, Magnum Pro 450, Magnum Pro Curve 300, Magnum Pro Curve 400 |
Compatible with Model | K1722-2, K1802-1, K2286-1, K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3092-1, K3092-2, K3092-3, K3092-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K541-3, K575-2 |
Material | Steel |
Liner Model | KP44-3545-15 |
For MIG Gun Series | Magnum 300, Magnum Pro 250, Magnum Pro 350, Magnum Pro 450, Magnum Pro Curve 300, Magnum Pro Curve 400 |
Welding Processes | MIG Welding (GMAW) |
Series | Magnum 300 & 400 |
Process | MIG Welding (GMAW) |
Description
Liner, Compatible with Series Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 350, Magnum Pro 450, Magnum Pro Curve 300, Magnum Pro Curve 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1128)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #4 (SC12-4)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- XTRWELD LENS45GSH11 Lens, Filter Plate, Shade 11, Glass (LENS45G-SH11)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- WILTON Threaded Rod (2900030)
- Lincoln Electric Wire Feed Welder Accessories