Shop All Welding Cable Connector
Lincoln Electric
Cable Kit, 350A, Connectors/Clamp
Mfr # K1803-1
Zoro # G7088645
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Capacity 350A
- For Use With With Twist Mate Connectors and Ground Clamp
- Maximum Current 350 A
- Connector Type Lug, Twist Mate Connector
- Includes 10 ft Electrode Cable, 15 ft Work Cable, Twist-Mate Connectors, Work Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1803-1
- Zoro # G7088645
- UPC # 015082531335
- Country of Origin United States
- Category Welding Cable Connector
Dimensions
Welding Cable Length | 15 ft |
Details
Item | Cable Kit |
Cable Capacity | 350A |
For Use With | With Twist Mate Connectors and Ground Clamp |
Maximum Current | 350 A |
Connector Type | Lug, Twist Mate Connector |
Includes | 10 ft Electrode Cable, 15 ft Work Cable, Twist-Mate Connectors, Work Clamp |
Cable Gauge | 2/0 AWG |
Description
Cable Kit, Maximum Current 350 A, Cable Gauge 2/0 AWG, Welding Cable Length 15 ft, Includes 10 ft Electrode Cable, 15 ft Work Cable, Twist-Mate Connectors, Work Clamp, Connector Type Lug, Twist Mate Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Universal 2x4 weld helmet cover plate (03-OP)
- MAGSWITCH Hand Lifter, 800 lb. Max. Pull, Steel (8100821)
- LEGACY Flexzilla Pro Pistol Grip Water Hose Nozzle (NFZG02-N)
- XTRWELD UNIVERSAL LINER .035/.045 15FT WHITE (L3B-15)
- LINCOLN ELECTRIC Electrode Holder & Cable Kit, 200A, 10 Ft (K2394-1)
- LINCOLN ELECTRIC Spool Gun Cable (K691-10)
- LINCOLN ELECTRIC Cable Plug, 400A, Male, 2/0-3/0 (K852-95)
- LINCOLN ELECTRIC Cable Plug, 350A, Male, 1/0-2/0 (K852-70)
- LINCOLN ELECTRIC Spool Gun Adapter, 6-Pin/ 7-Pin, 255C (K2445-1)
- LINCOLN ELECTRIC Torch Adapter, PTA-9 or PTA-17V (K960-1)
- POWERWELD Cable Splicers, 3/0 to 4/0, Hammer Type (RS11)
- Lincoln Electric Welding Cable Connector