Shop All Welding Helmet Accessories
Lincoln Electric
Belt Assembly, For VIKING(TM) Series
Mfr # KP5123-1
Zoro # G9583360
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Replacement Part
- For Use With Viking(TM) Series Helmets
- Features Viking(TM) PAPR Replacement Belt Assembly with Padded Blower Mount is made from Heavy Duty Leather and Attaches Quickly and Easily to the Back of the Blower Mount
- Compatible with Series Viking
- Compatible with Brand Lincoln Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP5123-1
- Zoro # G9583360
- UPC # 015082578163
- Country of Origin China
- Category Welding Helmet Accessories
Details
Item | Belt Assembly |
Function | Replacement Part |
For Use With | Viking(TM) Series Helmets |
Features | Viking(TM) PAPR Replacement Belt Assembly with Padded Blower Mount is made from Heavy Duty Leather and Attaches Quickly and Easily to the Back of the Blower Mount |
Compatible with Series | Viking |
Compatible with Brand | Lincoln Electric |
Includes | (1) Belt Assembly |
Color | Black |
Description
Belt Assembly, Color Black, Compatible with Brand Lincoln Electric, Compatible with Series Viking, Features Viking(TM) PAPR Replacement Belt Assembly with Padded Blower Mount is made from Heavy Duty Leather and Attaches Quickly and Easily to the Back of the Blower Mount, For Use With Viking(TM) Series Helmets, Includes (1) Belt Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Shield Cap, 40 Amps, For 2CZF1 and 2CZF2 (9-8244)
- MILLER ELECTRIC Contact Tip, 0.023" Sz, Copper, PK10 (T-M023)
- WELLER Solder Wire (T0051403099)
- CONTINENTAL Twin Line Welding Hose, 3/8", 25 ft. (TWR-06-025BB)
- LINCOLN ELECTRIC Lens Kit, For VIKING(TM) Series (KP3046-125)
- LINCOLN ELECTRIC Head Cover Shroud, For VIKING(TM) Series (KP3940-1)
- LINCOLN ELECTRIC Cartridge Kit, for VIKING 3350 Series (KP3045-3)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-225)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-150)
- LINCOLN ELECTRIC Outside Cover Lens (KP3700-1)
- 3M SPEEDGLAS Front Panel, Plate Size 2.13" x 4.09" (04-0212-02NC)
- Lincoln Electric Welding Helmet Accessories