Shop All Welding Helmet Accessories
Lincoln Electric
Battery Pack for VIKING Series
Mfr # KP3937-1
Zoro # G9583397
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Replacement Part
- For Use With Viking Series Helmet
- Features Battery Pack Standard
- Includes Battery Pack
- Compatible with Brand Lincoln Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3937-1
- Zoro # G9583397
- UPC # 015082578132
- Country of Origin China
- Category Welding Helmet Accessories
Details
Item | Battery Pack |
Function | Replacement Part |
For Use With | Viking Series Helmet |
Features | Battery Pack Standard |
Includes | Battery Pack |
Compatible with Brand | Lincoln Electric |
Compatible with Series | Viking |
Description
Battery Pack, Compatible with Brand Lincoln Electric, Compatible with Series Viking, Features Battery Pack Standard, For Use With Viking Series Helmet, Includes Battery Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 1500 psi, Use With: Argon, Helium, Nitrogen (KH1114)
- LINCOLN ELECTRIC Contact Tip, .030" Tweco/Binzel, Pk10 (KH711)
- MAGNAFLUX Cleaner & Remover, SKC-S, Spotcheck, 10.5 oz, Aerosol Can (01-5750-78)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Tan (372-6X8)
- LINCOLN ELECTRIC Spark Screen, For VIKING(TM) Series (KP3936-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-225)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-200)
- LINCOLN ELECTRIC Headgear Kit, For VIKING(TM) Series (KP3908-1)
- LINCOLN ELECTRIC Cartridge Kit, for VIKING 1840 Series (KP2853-3)
- LINCOLN ELECTRIC Inside Lens (KP3044-1)
- DEWALT Replacement Adjustable Headgear for DXMF21011 Welding Helmet (41603-HDGR)
- Lincoln Electric Welding Helmet Accessories