Shop All Plasma Cutting Accessories
Lincoln Electric
Air Diffuser and Shield Cup
Mfr # KH653
Zoro # G7126752
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With P20 Plasma Cutter (K2820-1), PowerTorch P20 Plasma Cutter (K2682-1)
- Includes (1) Gas Diffuser, (1) Shield Cup
- For Plasma Torch Series P20
- Welding Processes Plasma Cutting
- Weight 0.01 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH653
- Zoro # G7126752
- UPC # 725636419148
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Air Diffuser and Shield Cup |
For Use With | P20 Plasma Cutter (K2820-1), PowerTorch P20 Plasma Cutter (K2682-1) |
Includes | (1) Gas Diffuser, (1) Shield Cup |
For Plasma Torch Series | P20 |
Welding Processes | Plasma Cutting |
Weight | 0.01 lb |
Kit Includes | Shield Cap/Deflector, Start Cartridge/Swirl Ring |
Compatible with Brand | Lincoln |
Maximum Current | 20 A |
For Plasma Cutter Model | K2820-1 |
For Plasma Torch Type | Handheld |
For Plasma Cutter Series | Lincoln Electric 20 |
Process | Plasma Cutting |
Description
Air Diffuser and Shield Cup, Maximum Current 20 A, For Plasma Cutter Model K2820-1, For Plasma Cutter Series Lincoln Electric 20, For Plasma Torch Series P20, For Plasma Torch Type Handheld, Includes (1) Gas Diffuser, (1) Shield Cup, Welding Processes Plasma Cutting, Compatible with Brand Lincoln, For Use With P20 Plasma Cutter (K2820-1), PowerTorch P20 Plasma Cutter (K2682-1), Weight 0.01 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Station, Digital, 70W, ESD Safe (FX888D-23BY)
- COUGARTRON Brushes, PK10 (WELC3149)
- BERNARD Liner Assembly, 3/32 x 15 Ft. (L7A-15)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED036879)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2842-3)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2843-5)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- LINCOLN ELECTRIC LINCOLN LC105 Handheld Plasma Torch (K2849-1)
- LINCOLN ELECTRIC LINCOLN Plasma Drag Shield (KP4141-16)
- LINCOLN ELECTRIC LINCOLN Tomahawk 1500 Plasma Cutter (K3477-2)
- MILLER ELECTRIC Gouge Shield, 80 A, For 60T, 80CX/TM, 100T (212731)
- Lincoln Electric Plasma Cutting Accessories