Shop All TIG Torches
Lincoln Electric
Adapter Kit, Twist Mate, For PTW18 & PTW20
Mfr # K1622-4
Zoro # G7023737
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For PTW18 & PTW20
- For Welder Series Aspect 375, Invertec V160-T, Invertec V350 PRO, Power MIG 350 MP, Power Wave C300, Precision TIG 225, Square Wave TIG 175, Square Wave TIG 200
- For TIG Torch Style 18 or 20
- Welding Processes TIG Welding (GTAW)
- For TIG Torch Model PTW-18, PTW-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1622-4
- Zoro # G7023737
- UPC # 015082794136
- Country of Origin United States
- Category TIG Torches
Details
Item | TIG Torch Adapter |
Application | For PTW18 & PTW20 |
For Welder Series | Aspect 375, Invertec V160-T, Invertec V350 PRO, Power MIG 350 MP, Power Wave C300, Precision TIG 225, Square Wave TIG 175, Square Wave TIG 200 |
For TIG Torch Style | 18 or 20 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Model | PTW-18, PTW-20 |
For TIG Torch Type | Water-Cooled |
For Welder Model | K1478-5, K1728-12, K1728-13, K1728-5, K1728-6, K1845-1, K2403-2, K2437-2, K2533-2, K2534-1, K2535-1, K2535-2, K2675-2, K2774-2, K2774-4, K3945-1, K3946-2, K4023-1, K4023-2, K5126-1 |
For TIG Torch Series | PTW-18, PTW-20 |
Adapter Type | Torch to Machine Connector |
Compatible with Brand | Lincoln |
Welding Process | TIG Welding (GTAW) |
Description
TIG Torch Adapter, Adapter Type Torch to Machine Connector, For TIG Torch Model PTW-18, PTW-20, For TIG Torch Series PTW-18, PTW-20, For TIG Torch Type Water-Cooled, For Welder Model K1478-5, K1728-12, K1728-13, K1728-5, K1728-6, K1845-1, K2403-2, K2437-2, K2533-2, K2534-1, K2535-1, K2535-2, K2675-2, K2774-2, K2774-4, K3945-1, K3946-2, K4023-1, K4023-2, K5126-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC In-Line Air Filter, Use w/4UV55, 5TF35 (228926)
- 3M SPEEDGLAS Welding Helmet Protection Plate, 3M, PK5 (04-0280-00)
- ALPHA FRY Solder Rosin Core 60/40 (31605)
- ZORO SELECT Cooling Fluid, 1 gal Tank Capacity (CF3-1G)
- LINCOLN ELECTRIC TIG Torch, Magnum, 150A, For C300 (K1782-2)
- LINCOLN ELECTRIC TIG Torch Starter Pack, TIG-Mate (K2265-1)
- LINCOLN ELECTRIC Caliber 17F Tig Torch 12.5 Ready Pk (K5339-17F-1)
- LINCOLN ELECTRIC Caliber 20 Tig Torch - Flexible, 12.5 ft (K4845-20F-1)
- LINCOLN ELECTRIC Tig Torch Adapter, Pro-Torch, For 275/375 (K2166-3)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Flexible, 12.5 ft (K4841-17F-1)
- ESAB TIG Torch And Accessories For 211i (W4014603)
- Lincoln Electric TIG Torches