Shop All TIG Torches
Lincoln Electric
Adapter Kit, Twist Mate, For PTA-9, -17
Mfr # K1622-1
Zoro # G7041614
original price:
$112.99
6% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For PTA-9, -17
- Adapter Type Torch to Machine Connector
- For Welder Model K1478-5, K1728-12, K1728-13, K1728-5, K1728-6, K1845-1, K2403-2, K2437-2, K2533-2, K2534-1, K2535-1, K2535-2, K2675-2, K2774-2, K2774-4, K3945-1, K3946-2, K4023-1, K4023-2, K5126-1
- For TIG Torch Type 1-Piece Air-Cooled
- For Welder Series Aspect 375, Invertec V160-T, Invertec V350 PRO, Power MIG 350 MP, Power Wave C300, Precision TIG 225, Square Wave TIG 175, Square Wave TIG 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K1622-1
- Zoro # G7041614
- UPC # 015082460079
- Country of Origin United States
- Category TIG Torches
Details
Item | TIG Torch Adapter |
Application | For PTA-9, -17 |
Adapter Type | Torch to Machine Connector |
For Welder Model | K1478-5, K1728-12, K1728-13, K1728-5, K1728-6, K1845-1, K2403-2, K2437-2, K2533-2, K2534-1, K2535-1, K2535-2, K2675-2, K2774-2, K2774-4, K3945-1, K3946-2, K4023-1, K4023-2, K5126-1 |
For TIG Torch Type | 1-Piece Air-Cooled |
For Welder Series | Aspect 375, Invertec V160-T, Invertec V350 PRO, Power MIG 350 MP, Power Wave C300, Precision TIG 225, Square Wave TIG 175, Square Wave TIG 200 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Style | 9 or 17 |
For TIG Torch Model | PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F |
Compatible with Brand | Lincoln |
For TIG Torch Series | PTA-17, PTA-9 |
Welding Process | TIG Welding (GTAW) |
Description
TIG Torch Adapter, Adapter Type Torch to Machine Connector, For TIG Torch Model PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, For TIG Torch Series PTA-17, PTA-9, For TIG Torch Type 1-Piece Air-Cooled, For Welder Model K1478-5, K1728-12, K1728-13, K1728-5, K1728-6, K1845-1, K2403-2, K2437-2, K2533-2, K2534-1, K2535-1, K2535-2, K2675-2, K2774-2, K2774-4, K3945-1, K3946-2, K4023-1, K4023-2, K5126-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (079594)
- HARRIS Torch, Cutting (62-5E)
- UNIWELD Welding Brazing Tip (TYPE17-2)
- TWECO Contact Tip, Series 14, 1/16 In, PK25 (11401171)
- LINCOLN ELECTRIC TIG Torch Starter Pack, TIG-Mate (K2265-1)
- LINCOLN ELECTRIC Tig Torch, 150A, Air-Cooled (K1782-13)
- LINCOLN ELECTRIC Tig Torch Adapter, Pro-Torch, 275/375 (K2166-1)
- LINCOLN ELECTRIC Caliber 17 Torch - Rigid, 25 ft (K4841-17-2)
- LINCOLN ELECTRIC Pta-17 Ultra Flex Tig Torch(12.5 ft 1Pc) (K1782-12)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Rigid, 12.5 ft (K4841-17-1)
- ARCAIR BareExothermic, CuttingRods, 1/4"x44", PK25 (43049005)
- Lincoln Electric TIG Torches