Shop All TIG Torches
Lincoln Electric
Adapter Kit, Twist Mate, For PTA-26
Mfr # K1622-3
Zoro # G6708597
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For PTA-26
- Welding Processes TIG Welding (GTAW)
- Adapter Type Torch to Machine Connector
- For TIG Torch Model PTA-26, PTA-26F, PTA-26FV, PTA-26V
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1622-3
- Zoro # G6708597
- UPC # 015082460093
- Country of Origin United States
- Category TIG Torches
Details
Item | TIG Torch Adapter |
Application | For PTA-26 |
Welding Processes | TIG Welding (GTAW) |
Adapter Type | Torch to Machine Connector |
For TIG Torch Model | PTA-26, PTA-26F, PTA-26FV, PTA-26V |
Compatible with Brand | Lincoln |
For TIG Torch Style | 26 |
For Welder Series | Aspect 375, Invertec V160-T, Invertec V350 PRO, Power MIG 350 MP, Power Wave C300, Precision TIG 225, Square Wave TIG 175, Square Wave TIG 200 |
For TIG Torch Series | PTA-26 |
For Welder Model | K1478-5, K1728-12, K1728-13, K1728-5, K1728-6, K1845-1, K2403-2, K2437-2, K2533-2, K2534-1, K2535-1, K2535-2, K2675-2, K2774-2, K2774-4, K3945-1, K3946-2, K4023-1, K4023-2, K5126-1 |
For TIG Torch Type | 1-Piece Air-Cooled |
Welding Process | TIG Welding (GTAW) |
Description
TIG Torch Adapter, Adapter Type Torch to Machine Connector, For TIG Torch Model PTA-26, PTA-26F, PTA-26FV, PTA-26V, For TIG Torch Series PTA-26, For TIG Torch Type 1-Piece Air-Cooled, For Welder Model K1478-5, K1728-12, K1728-13, K1728-5, K1728-6, K1845-1, K2403-2, K2437-2, K2533-2, K2534-1, K2535-1, K2535-2, K2675-2, K2774-2, K2774-4, K3945-1, K3946-2, K4023-1, K4023-2, K5126-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC CONTACT TIP, 0.8MM NO.2/4 (KP14-30)
- MASTER APPLIANCE Master Microtorch, 2500 deg. F, Butane (MT-11)
- MILLER ELECTRIC Hand Held Torch, 60A (249954)
- MILLER ELECTRIC Nozzle, Alumina, GL, #10 (5/8 In), PK10 (53N88)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-9, -17 (K1622-1)
- LINCOLN ELECTRIC Caliber 26 Tig Torch - Flexible, 12.5 ft (K4842-26F-1)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- LINCOLN ELECTRIC Tig Torch Parts Kit, For PTW-18/PTA-26 (KP509)
- LINCOLN ELECTRIC Tig Torch, 250A, Water-Cooled (K1784-4)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For V205T (K1783-1)
- LINCOLN ELECTRIC Caliber 20 Tig Torch - Flexible, 12.5 ft (K4845-20F-1)
- Lincoln Electric TIG Torches