Shop All Brazing Alloys
Lincoln Electric
5% Silver Flat Brazing Rods 1 lb.-Pack
Mfr # 5620F1
Zoro # G010191603
product price: $200.99
/ea
Free Shipping & Returns
$200.99
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
- Brand Lincoln Electric
- MFR # 5620F1
- Zoro # G010191603
- UPC # 684032013056
- Country of Origin United States
- Category Brazing Alloys
Description
Contains 5% Silver, 6% Phosphorus and the remainder is Copper. Similar to 15% silphos with the ability to fill gaps and form fillets without adversely affecting strength. Meets AWS BCuP-3 and recommended brazing range: 1325-1500°F.5% silver, 6% phosphorus, remainder copperSimilar to 15% silphos with the ability to fill gaps and form fillets without adversely affecting strengthMeets AWS BCuP-3Recommended brazing range: 1325-1500°F
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
- PLATO Soldering Tip For Weller WSP80 (MS-4110)
- HAKKO Soldering Iron, Electronic, 67W, 120V (FX601-02/P)
- STEINER Yellow Welding Curtain, 60"X81Yd Roll (334-60R)
- COXREELS 1/4" x 50 ft. Spring Return Welding Hose Reel w/Hose 200 psi (EZ-SG17W-150)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 6lb (4102)
- POWERWELD Brazing Rod, High Strength Mild Steel, RG-60, 1/8" x 36" (RG6018)
- XTRWELD RG45 Filler Metal, 1/8, Mild & Low Alloy Steel, 1 lb Display Pack (CLRG45125-1DP)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 10 lb. (41R228)
- ROCKMOUNT RESEARCH AND ALLOYS Venus G, Sil Phos Replacement for Repairing All Coppers, Brass, and Bronze, No flux, 1/16" dia, 6ft (5902F)
- BLUE DEMON Low Fume Brnz, FluxCoat Rod, 3/32X36", 10lb (LFBFC-094-10T)
- HARRIS Brazing Alloy, Copper, 0.05" x 1/8" dia (15620S1)
- Lincoln Electric Brazing Alloys