Shop All MIG Accessories
Lincoln Electric
3/64" Aluminum Drive Roll Kit
Mfr # KP1695-3/64A
Zoro # G3526826
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Power Feed, Lincoln Power MIG, Lincoln PRO Dual Power
- Wire Size (In.) 3/64
- Size 3/64 in
- For MIG Guns Lincoln(R) 216, 255XT, 350MP, LN-15, Power Feed(TM) 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power
- Features Drive Roll and Guide Tube Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP1695-3/64A
- Zoro # G3526826
- UPC # 015082480640
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 3/64 |
Size | 3/64 in |
Maximum Wire Diameter | 3/64 in |
Max. Wire Diameter | 3/64 in |
Compatible Wire Diameter | 3/64 in |
Details
Item | Drive Roll Kit |
For Use With | Lincoln Power Feed, Lincoln Power MIG, Lincoln PRO Dual Power |
For MIG Guns | Lincoln(R) 216, 255XT, 350MP, LN-15, Power Feed(TM) 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power |
Features | Drive Roll and Guide Tube Kit |
Includes | Wire Inlet Guide |
Application | Wire Feeding |
Compatible with Brand | Lincoln |
Drive Roll Type | U-Groove |
For Wire Feeder Series | Activ8, LF-72, LN-25 Pro, LN-25X, Power Feed 25M |
Weight | 0.48 lb |
For Wire Type | Aluminum |
For Welder Model | K2403-2, K2816-2, K3068-1, K4023-1, K4023-2 |
For Wire Feeder Model | K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5 |
Number of Drive Rolls | 2 |
Type | Drive Roll Kit |
For Welder Series | Power MIG 216, Power MIG 256, Power MIG 350MP |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 2, Maximum Wire Diameter 0.047 in, Drive Roll Type U-Groove, For Wire Type Aluminum, For Welder Series Power MIG 216, Power MIG 256, Power MIG 350MP, For Welder Model K2403-2, K2816-2, K3068-1, K4023-1, K4023-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR MIG Welding Gun, 250A, 15 ft., Miller (RAD64002610)
- LINCOLN ELECTRIC Welding Helmet, Mojo Graphic, Black/Red (K3101-4)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED033870)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2051B-580)
- LINCOLN ELECTRIC Contact Tip, 0.025" Tweco/Binzel, Pk10 (KH710)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP42-4045-15)
- LINCOLN ELECTRIC Solid Drive Roll Kit .045" (KP1696-045S)
- LINCOLN ELECTRIC Gas Diffuser, Magnum 100L Gun (KP35-50)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll (KP2529-1)
- LINCOLN ELECTRIC Flux Cored Nozzle .62" (KP23-62F)
- AMERICAN TORCH TIP Nozzle Tapered 3/8", Pk2 (21T-37)
- Lincoln Electric MIG Accessories