Shop All Arc Welding Rod
Lincoln Electric
3/32" IronArc 7018 MR 10EO/30CT
Mfr # ED040000-1
Zoro # G711248507
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018 H4R
- Series IronArc 7018 MR
- Container Size 10 lb
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED040000-1
- Zoro # G711248507
- UPC # 015082705361
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 10 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Details
Item | Stick Electrode |
Material | Carbon Steel |
AWS Classification | E7018 H4R |
Series | IronArc 7018 MR |
Container Type | Can |
Standards | AWS A5.1, CSA W48 |
Welding Current Designation | AC, DCEP |
Yield Strength (Minimum Required) | 58 ksi |
Yield Strength (As Welded) | 64 to 69 ksi |
Elongation (Minimum Required) | 22 % |
Elongation (As Welded) | 29% to 32% |
Tensile Strength (Minimum Required) | 70 ksi |
Tensile Strength (As Welded) | 79 to 84 ksi |
Process | Stick Welding (SMAW) |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Weight | 10 lb |
Description
Stick Electrode, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 79 to 84 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 69 ksi, Series IronArc 7018 MR, Weight 10 lb, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Container Type Can
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON TRUE VIEW PANO WELDING HOOD, INTERIOR COVER LENS SET, 2 PACK (BDWH-TRUEVIEW-PANO-IL)
- SIEVERT Gas Hose, 30 ft., Liquid Propane (1530IS)
- WELLER 22 Gauge X 1/2In Threaded Hub Needle (KDS2212BT)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (325-6X10)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 50 lb (ED033868)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034275)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.03", 10 lb (ED033130)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6013, 50 lb. (ED010161)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED035590)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 5/32", 50 lb (ED028704)
- BLUE DEMON Pure Tungsten, Electrode, 1/8"x7", PK3 (TEP-18-3T)
- Lincoln Electric Arc Welding Rod