Shop All Arc Welding Rod
Lincoln Electric
1/8" IronArc 7018 MR 10EO/30CT
Mfr # ED040001-1
Zoro # G911248505
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018 H4R
- Series IronArc 7018 MR
- Container Size 10 lb
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED040001-1
- Zoro # G911248505
- UPC # 015082705392
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 10 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Stick Electrode |
Material | Carbon Steel |
AWS Classification | E7018 H4R |
Series | IronArc 7018 MR |
Container Type | Can |
Standards | AWS A5.1, CSA W48 |
Welding Current Designation | AC, DCEP |
Elongation (Minimum Required) | 22 % |
Elongation (As Welded) | 29% to 32% |
Yield Strength (Minimum Required) | 58 ksi |
Process | Stick Welding (SMAW) |
Tensile Strength (As Welded) | 79 to 84 ksi |
Yield Strength (As Welded) | 64 to 69 ksi |
Tensile Strength (Minimum Required) | 70 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Description
Stick Electrode, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 79 to 84 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 69 ksi, Series IronArc 7018 MR, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Container Type Can, Standards AWS A5.1, CSA W48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style Contact Tip, 5/64" HD (1140-1209) (P14H-564)
- FIREPOWER Auto-Darkening Welding Helmet, Fire/Skull (FPW1441-0088)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R229)
- AMERICAN BEAUTY TOOLS Soldering Iron, 75w, 1/4 In, 930 F (3125-75)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034275)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.035", 25 lb (ED030637)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033989)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED037424)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 1/16", 25 lb (ED030934)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (ED010278)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 1/8" Dia., 11lb (1824)
- Lincoln Electric Arc Welding Rod