Shop All Arc Welding Rod
Lincoln Electric
14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb.
Mfr # ED032590
Zoro # G4659164
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R
- Length 14 in
- Tensile Strength 70 psi
- Series Excalibur 7018 MR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032590
- Zoro # G4659164
- UPC # 015082691763
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 10 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 74 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 to 74 ksi, Series Excalibur 7018 MR, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, E70C-6M, .045, 11 lb. (41R307)
- MILLER ELECTRIC Helmet Front Cover Lens, Replacement, PK5 (265304)
- WELLER Soldering Tiplhtd455.0Mmfor Wsp150 (T0054445699)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1051)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (ED032589)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (ED032588)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 50 lb (ED033868)
- LINCOLN ELECTRIC Stick Electrode, E7014, 1/8", 14 L, 50 lb (ED010183)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 0.040 (KP4721-040)
- LINCOLN ELECTRIC Stick Electrode, E7024, 1/8", 14 L, 50 lb (ED010362)
- XTRWELD 0.3% Zirconiated Tungsten Electrode, 3/32, Brown, 10PK (WTZIRC3093)
- Lincoln Electric Arc Welding Rod