Shop All Arc Welding Rod
Lincoln Electric
14" Stick Electrode 3/32" Dia., AWS E7014, 5 lb.
Mfr # ED030566
Zoro # G4704637
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7014
- Tensile Strength 70 psi
- Series Fleetweld 47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED030566
- Zoro # G4704637
- UPC # 015082781808
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 to 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 to 74 ksi, Series Fleetweld 47, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster15 Pro Kit, 2-Series TIG Torches (A-MN15-2-PRO)
- UNIWELD METAL TRUCK FOR MC OR B OOUTFIT (504)
- AMERICAN BEAUTY TOOLS Bar Solder, Tin/Lead, 0.5 lb. Container (CS-PB50-3)
- VICTOR Nozzle, Heating (0323-0252)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7014, 5 lb. (ED033507)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (ED010203)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 50 lb (ED031846)
- LINCOLN ELECTRIC Stick Electrode, E9018-B3 H4R, 1/8", 50 lb (ED032888)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.035", 25 lb (ED030637)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010285)
- ROCKMOUNT RESEARCH AND ALLOYS Omega N, Hardfacing Electrode for High Abrasion with Impact on All Ferrous Metals, 5/32" Dia., 11lb (3635)
- Lincoln Electric Arc Welding Rod