Shop All Arc Welding Rod
Lincoln Electric
14" Stick Electrode 3/32" Dia., AWS E6010, 50 lb.
Mfr # ED010283
Zoro # G5006395
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6010
- Length 14 in
- Series Fleetweld 5P+
- Application Arc Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED010283
- Zoro # G5006395
- UPC # 015082019789
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 50 lb |
Overall Diameter | 3/32 in |
Overall Length | 12 in |
Description
Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 73 to 88 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 60 to 73 ksi, Series Fleetweld 5P+, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Pail Thermal Mastic Heat Transfer Compou (Q77-1250)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- MILLER ELECTRIC Accessory Kit, Welding (300836)
- OPTREL Welding Helmet, Shade 4, 9 to 13, Black (1006.300)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (ED010278)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 10 lb (ED026090)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED028282)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (ED028280)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6013, 50 lb. (ED010161)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED034274)
- ESAB Stick Electrode (N3091324C)
- Lincoln Electric Arc Welding Rod