Shop All Arc Welding Rod
Lincoln Electric
14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb.
Mfr # ED030565
Zoro # G4691802
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 1/8 in
- AWS Classification E6013
- Length 14 in
- Tensile Strength 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED030565
- Zoro # G4691802
- UPC # 015082781792
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 67 to 75 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 58 to 64 ksi, Series Fleetweld 37, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING KB-428-1 REGULATOR-LESS BODY (DV190848)
- UNIWELD Cutting Attachment (780)
- US FORGE US Forge 99300 Welding Chipping Hammer (99300)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1026)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/32", 14 L, 50 lb (ED028152)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 1/8", 50 lb (ED030869)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 10 lb. (ED032565)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E6010, 50 lb. (ED010283)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED028153)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb. (ED032590)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 5lb (812000073)
- Lincoln Electric Arc Welding Rod