Shop All Arc Welding Rod
Lincoln Electric
14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb.
Mfr # ED010105
Zoro # G4665351
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 1/8 in
- AWS Classification E6011
- Length 14 in
- Tensile Strength 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED010105
- Zoro # G4665351
- UPC # 015082101057
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 83 to 86 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 to 71 ksi, Series Fleetweld 180, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- ARC-ZONE Silver-Grey Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-SST-K)
- HAKKO Soldering Tip, T.W. 0.2 mm, T.L. 14 mm (T39-BS02)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 50 lb (ED031846)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED034274)
- LINCOLN ELECTRIC Stick Electrode, E7024, 3/16", 18 L, 50 lb (ED010366)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 0.045", 33 lb (ED031669)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 25 lb (ED030639)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED028700)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033950)
- Lincoln Electric Arc Welding Rod