Shop All Arc Welding Rod
Lincoln Electric
14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb.
Mfr # ED010278
Zoro # G5006401
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6010
- Series Fleetweld 5P+
- Application Arc Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED010278
- Zoro # G5006401
- UPC # 015082102788
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 50 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 73 to 88 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 60 to 73 ksi, Series Fleetweld 5P+, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY Ground Clamp with 50 DINSE Connector (10-Foot Lead) (880436)
- ZORO SELECT Ground Clamp, 300 A, Use w/Arc Welder (1UYF3)
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36", 10lb. Box (ER316L-094-10T)
- WELLER Dispenser, Solder (TSM1)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E6010, 50 lb. (ED010283)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/16", 50 lb (ED033871)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 5/32", 50 lb (ED034041)
- LINCOLN ELECTRIC Flux-Cored Wire, E309LT1-1/4, 0.045", 10 lb (ED037219)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034418)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED031030)
- XTRWELD SELECT 6013 Filler Metal, 3/32, Alloy Steel, 10Lb. Box priced per pound (SE6013SEL093-10)
- Lincoln Electric Arc Welding Rod