Shop All Arc Welding Rod
Lincoln Electric
14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb.
Mfr # ED010203
Zoro # G5006410
original price:
$297.90
8% off
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 1/8 in
- AWS Classification E6010
- Length 14 in
- Series Fleetweld 5P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED010203
- Zoro # G5006410
- UPC # 015082102030
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 75 to 83 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 61 to 69 ksi, Series Fleetweld 5P, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON TRUE VIEW 6700 WELDING HOOD, MATTE BLACK (BDWH-TRUEVIEW-6700M)
- MAGSWITCH Hand Lifter, 800 lb. Max. Pull, Steel (8100821)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 1/16", 25 lb (ED031117)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/8", 50 lb (ED028702)
- LINCOLN ELECTRIC Stick Electrode, E6011, 1/4", 18 L, 50 lb (ED028157)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED034308)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 50 lb (ED031846)
- LINCOLN ELECTRIC Stick Electrode, E7024, 5/32", 14 L, 50 lb (ED010372)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 0.040 (KP4721-040)
- BLUE DEMON Aluminum Electrode, Alloy6000, 1/8x14", PK5 (BD-6000-125-POP)
- Lincoln Electric Arc Welding Rod