Shop All Arc Welding Rod
Lincoln Electric
12" Stick Electrode 3/32" Dia., AWS E6013, 50 lb.
Mfr # ED010161
Zoro # G7120897
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 3/32 in
- Length 12 in
- AWS Classification E6013
- Tensile Strength 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED010161
- Zoro # G7120897
- UPC # 015082101613
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 12 in |
Container Size | 50 lb |
Overall Length | 12 in |
Overall Diameter | 3/32 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 67 to 75 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 58 to 64 ksi, Series Fleetweld 37, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES We 124 Adaptor (312-124)
- TORO Nozzle 570 180D 8' (53860)
- MAKITA 1-3/8" Reduction Nozzle (PR00000031)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 1 lb. (41R237)
- LINCOLN ELECTRIC Hardfacing Stick Electrode (ED024941)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/16", 50 lb (ED028706)
- LINCOLN ELECTRIC Stick Electrode, E316/316L-17, 1/8", 30 lb (ED033111)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 1/8", 50 lb (ED030869)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (ED010153)
- LINCOLN ELECTRIC Tungsten - Wx Multi Oxide, 1/18 (KP4723-18)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E316L-16, 10 lb. (24D950)
- Lincoln Electric Arc Welding Rod