Shop All Arc Welding Rod
Lincoln Electric
10" Stick Electrode 1/16" Dia., AWS E6013, 1 lb.
Mfr # ED029897
Zoro # G4664037
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 1/16 in
- AWS Classification E6013
- Length 10 in
- Tensile Strength 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED029897
- Zoro # G4664037
- UPC # 015082738437
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 1/16 in |
Length | 10 in |
Container Size | 1 lb |
Overall Length | 10 in |
Overall Diameter | 1/16 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 10 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 67 to 75 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 58 to 64 ksi, Series Fleetweld 37, Weight 1.1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.625 In (44C)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Black (316-4X6)
- AMERICAN TORCH TIP Nozzle, 53N87, PK10 (53N87)
- LINCOLN ELECTRIC Stick Electrode, E6010, 7/32", 14 L, 50 lb (ED010219)
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 5/32", 50 lb (ED032883)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 0.040 (KP4721-040)
- LINCOLN ELECTRIC Stick Electrode, E7024, 7/32", 18 L, 50 lb (ED010375)
- LINCOLN ELECTRIC Tungsten - Wx Multi Oxide, 1/18 (KP4723-18)
- LINCOLN ELECTRIC .035 Innershield NR-211-MP FLUX CORE WIRE 1LB SPOOL (ED030584)
- LINCOLN ELECTRIC Hardfacing Stick Electrode (ED021976)
- Lincoln Electric Arc Welding Rod