Shop All Grease Pumps
Lincoln
Drum Pump, Air Operated
Mfr # 4480
Zoro # G2537166
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Ratio 0.7:1 to 0.8:1
- Container Size 16 and 55 Gallon Drums
- Outlet Size 3/8 or 1/2"
- Max. Output 3.1 gpm
- Type Air Operated Spigot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln
- MFR # 4480
- Zoro # G2537166
- UPC # 095992097589
- Country of Origin United States
- Category Grease Pumps
Dimensions
Container Size | 16 and 55 Gallon Drums |
Outlet Size | 3/8 or 1/2" |
Air Inlet Size | 1/4 FNPT |
Suction Tube Length | 36 in |
For Container Size | 55 gal |
Bung Connection Dia. | 2 in |
Description
Air Operated Drum Pump, Max. Air Pressure 120 psi, Suction Tube Material Steel, Self-Priming Yes, Explosion Proof No, Discharge Connection Type FNPT, Food Grade No, Bung Connection Dia. 2 in, Hose Length Not Applicable, Variable Speed No, Includes Discharge Hose No, Adapter Connection Type FNPT, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Runs Dry No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HC Frame (056B34F5327)
- DIXON Self Storing Air Hose, 1/4", 25ft. (PU1425)
- JET-LUBE Dielectric Grease, Silicone DM, 14 Oz. (73550)
- REELCRAFT Swivel Assembly 1/2X1/2 Npt Viton (S600888-2)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 40:1 (4417)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (926)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- LINCOLN Follower, 55 Gallons Capacity (83369)
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- LDI INDUSTRIES Precision Metering System, Grease, 4 Feed (PMP530-04)
- Lincoln Grease Pumps