Shop All Drain & Drip Pans
Lincoln
Drain, Waste Oi, 16 gal.
Mfr # 613
Zoro # G3094411
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 16 gal
- Includes 17 in Square Rolling Base, 2 1/2 in Wheels
- Float Gauge Sight Gauge
- Capacity 16 gal
- Hose Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 613
- Zoro # G3094411
- UPC # 095992006130
- Country of Origin United States
- Category Drain & Drip Pans
Dimensions
Overall Width | 14 in |
Overall Length | 14 in |
Overall Height | 68 in |
Overall Diameter | 14 in |
Details
Item | Oil Drain |
Capacity (Gal.) | 16 gal |
Includes | 17 in Square Rolling Base, 2 1/2 in Wheels |
Float Gauge | Sight Gauge |
Capacity | 16 gal |
Hose Included | No |
Color | Black, Red |
Material | Steel |
Description
Oil Drain, Capacity 16 gal, Overall Diameter 14 in, Overall Height 68 in, Overall Length 14 in, Overall Width 14 in, Black, Red, Hose Included No, Float Gauge Sight Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Safety Radialseal, P777869 (P777869)
- FJC Pag Oil, Dye, 46 Viscosity, 8 oz. (2493)
- STENS Oem Replacement Belt 265-467 For Toro 119-8820 (265-467)
- BALDWIN FILTERS Air Filter, 9-3/16in. L x 3-3/8in. dia. (RS5748)
- LINCOLN Truck Drain, High-Impact Polypropylene (3669)
- LINCOLN Portable Oil Drain, Plastic, 8 gal. (3508)
- LINCOLN Portable Oil Drain, Plastic, 18 gal. (3518)
- LINCOLN Drain Pan, 20g Capacity (3614)
- LINCOLN Truck Drain, High-Impact Polypropylene (3665)
- LINCOLN Pan, Funnel Drain (3610)
- JOHNDOW INDUSTRIES OIL DRAIN SELF EVACUATING 25 GAL (JDJDI-25HDC)
- Lincoln Drain & Drip Pans