Shop All Grease Guns
This Product is Discontinued
Lincoln
Cordless Grease Gun, 18.0V, Ni-Cad Battery (Discontinued)
Mfr # 1844
Zoro # G3887707
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 18 V
- Battery Type NiCad
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1844
- Zoro # G3887707
- UPC # 095992100937
- Country of Origin China
- Category Grease Guns
Dimensions
Tool Length | 19 in |
Hose Length | 30 in |
Description
Cordless Grease Gun, Battery Included, 18 V, NiCad, Bulk, Cartridge, Filler Pump, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 50 stroke/oz, Max. Operating Pressure 7,500 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 30 in, Tube Color Silver, Tube Material Zinc-Plated Steel, Volume per Minute 5 fl oz, Tool Length 19 in, Tool Weight 16 lb, Grease Type Up to NLGI #2, Battery Capacity 1.9 Ah, Number of Speeds 2, Includes Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.