Shop All Grease Gun Accessories
Lincoln
Button Head Coupler, 7/16"-27
Mfr # 81458
Zoro # G1455498
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Chargers
- Size 7/16"-27
- For Use With Button-Head Fitting
- Features Hook-On Service, Pull-On, Push-On
- Min. Burst Pressure 12,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 81458
- Zoro # G1455498
- UPC # 095992814582
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 7/16"-27 |
Overall Width | 3/4 in |
Overall Height | 1 1/4 in |
Overall Diameter | 1/2 in |
Details
Sub-Category | Adapters and Chargers |
Item | Grease Gun Coupler |
For Use With | Button-Head Fitting |
Features | Hook-On Service, Pull-On, Push-On |
Min. Burst Pressure | 12,000 psi |
Max. Pressure | 4,000 psi |
Working Pressure | 4,000 psi |
Connection | 7/16 FNPT x 7/16 FNPT |
Material | Steel |
Accessory Type | Button Head Coupler 5/8" |
Connection Thread Type | NPT |
Product Type | Button Head Coupler |
Coupler Style | Right Angle |
Burst Pressure | 12,000 psi |
Connection Type | Threaded |
Connection Thread Gender | Female |
Compatible Grease Gun Type | Cordless, Manual, Pneumatic |
Operating Pressure - Maximum | 4,000 psi |
Description
Button Head Coupler, For Use With Large 5/8 In. dia. Button Head Fittings, Size 7/16 In.-27, Connection 7/16 In. FNPT, Max. Pressure 4000 psi, Min. Burst Pressure 12,000 psi, Working Pressure 4000 psi, Material Steel, Voltage NA, Features Special Access Coupler for Pull On, Push On or Hook On Service, Includes N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Valve Air Flow, 1/4" NPT (MP321700AV)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X06X06SS)
- SPEEDAIRE Filter Element (4ZK67)
- LINCOLN Analog Oil Meter (3867)
- LINCOLN Grease Gun Clamp (82760)
- LINCOLN Hose Extension, 12" L (G212)
- LINCOLN Grease Gun Adapter, 90 Deg (5859)
- LINCOLN Hose Extension, 12" L (71512)
- LINCOLN Rigid Extension, 6" L (62028)
- LINCOLN Clear Grease Tube (1100CLR)
- WESTWARD Adjustable Extension, 8-1/2 in. (45FG45)
- Lincoln Grease Gun Accessories