Shop All Grease Guns
This Product is Discontinued
Lincoln
Battery, For Use with PowerLuber (Discontinued)
Mfr # 1201
Zoro # G3100474
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 12V
- For Use With Powerluber Grease Gun
- Sub-Category Batteries and Chargers
- Features Ni-Cd
- Accessory Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1201
- Zoro # G3100474
- UPC # 082307019404
- Country of Origin China
- Category Grease Guns
Details
Item | Grease Gun Battery |
Voltage | 12V |
For Use With | Powerluber Grease Gun |
Sub-Category | Batteries and Chargers |
Features | Ni-Cd |
Accessory Type | Battery |
Compatible with Manufacturer Model Number | 1200 |
Compatible Manufacturer Part Number | 1200 |
Description
Grease Gun Battery, Nickel Cadmium Rechargeable Battery, For Powerluber Grease Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.