Shop All Grease Guns
Lincoln
Battery Charger, For Mfr. No. 1871
Mfr # 1870
Zoro # G6201167
original price:
$65.75
9% off
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Sub-Category Batteries and Chargers
- For Use With Mfr. No. 1871
- Accessory Type Battery Charger
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln
- MFR # 1870
- Zoro # G6201167
- UPC # 095992103211
- Country of Origin China
- Category Grease Guns
Dimensions
Overall Width | 9 in |
Overall Height | 9 1/2 in |
Overall Depth | 3 3/4 in |
Details
Item | Battery Charger |
Voltage | 20V |
Sub-Category | Batteries and Chargers |
For Use With | Mfr. No. 1871 |
Accessory Type | Battery Charger |
Charging Time | 1.5 hr |
Compatible with Manufacturer Model Number | 1871 |
Compatible with Series | PowerLuber |
Compatible Battery Chemistry | Li-Ion |
Compatible Battery Voltage | 20 V |
Description
Battery Charger,Voltage 20,For Use With Mfr. No.1871
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-1/2 In. (FCR-2-1/2)
- FESTO Compact Cylinder ADNGF-16-25-P-A (ADNGF-16-25-P-A)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F173)
- NTN Eccentric Locking Collar (EL206-103)
- LINCOLN Grease Gun, Pistol Grip Handle, Rigid Pipe, 56 Strokes per oz, Bulk/Cartridge, Blue (1132)
- LINCOLN Battery Charger, For Use with PowerLuber (1210)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134CLR)
- LINCOLN Battery, For Use with Mfr. No. 188s (1871)
- LINCOLN Grease Gun, Lever Handle, 3000 psi (1037)
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Hose (500141F)
- Lincoln Grease Guns