Shop All Grease Gun Accessories
Lincoln
Battery Charger, 20V, 6-19/64", 4-39/64"
Mfr # 1875A
Zoro # G2478091
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Batteries and Chargers
- Size 4 39/64 in, 6 19/64 in
- For Use With Mfr. No. 1871
- Voltage 20V
- Includes 6 ft Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 1875A
- Zoro # G2478091
- UPC # 095992103655
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Size | 4 39/64 in, 6 19/64 in |
Overall Width | 4 1/2 in |
Overall Height | 9 in |
Overall Depth | 6 1/4 in |
Details
Sub-Category | Batteries and Chargers |
Item | Battery Charger |
For Use With | Mfr. No. 1871 |
Voltage | 20V |
Includes | 6 ft Cord |
Min. Burst Pressure | 10,000 psi |
Features | 1 hr Li-Ion Charger for Use In Vehicles and Heavy Equipment |
Material | ABS/Steel/Copper/Lithium |
Accessory Type | Battery Charger |
Compatible with Series | PowerLuber |
Compatible Battery Voltage | 20 V |
Compatible with Manufacturer Model Number | 1871 |
Compatible Battery Chemistry | Li-Ion |
Charging Time | 1.5 hr |
Description
Battery Charger, For Use With Mfr. No. 1871, Size 6-19/64 In., 4-39/64 In., Min. Burst Pressure 10,000 psi, Material ABS/Steel/Copper/Lithium, Voltage 20V, Features 1 hr. Li-Ion Charger for Use In Vehicles and Heavy Equipment, Includes Charger and 6 ft. Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Cplg Jaw, ML225 1 1/2 (ML225 1 1/2)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1004120, Pressure Line, 10 micron, Outside-In (MF0059702)
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI YL (PLY10025-100)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- LINCOLN High Pressure Swivel, 1/2-27 x1/4 In (81387)
- LINCOLN Filler Nipple, 1/8 MNPT (G907)
- LINCOLN Hose Extension, 36 in., 10,000 psi (1236)
- LINCOLN Grease Pump, 35 lb./5 gal. (1292)
- LINCOLN Hose Extension, 12" L (71512)
- LINCOLN Rigid Extension, 6" L (5884)
- AFTERMARKET Grease Gun Snap Coupler (OTJ20-0024)
- Lincoln Grease Gun Accessories