Shop All Oil Pumps
Lincoln
Bare Stub Oil Pump, Med Pressure, 6 GPM
Mfr # 84933
Zoro # G0670004
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Pressure
- Air Motor Size (In.) 2-1/2
- Pump Ratio 5:1
- Container Size 16 to 55 gal.
- Consumption @ 100 PSI 10 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Air Motor Size (In.) | 2-1/2 |
Container Size | 16 to 55 gal. |
Outlet Size | 1/2" |
Overall Length | 24 7/8 in |
Air Inlet Size | 1/4 NPT |
Height Above Container | 15 7/8 in |
For Container Size | 16 gal, 55 gal, 250 gal, 275 gal |
Suction Tube Length | 6 in |
Bung Connection Dia. | 2 in |
Description
Air Operated Drum Pump, Max. Air Pressure 200 psi, Suction Tube Material Steel, Self-Priming Yes, Overall Length 24 7/8 in, Explosion Proof No, Discharge Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1614ZOH (BHA1614ZOH)
- D&D 175" Outside Length, 2/3" Top Width, 1 Ribs (B172)
- BESTORQ Aftermarket replacement for 31748 Woods 9204 CA belt, B126K (B126K)
- EATON AEROQUIP Adpt, FJIC, 1-5/16-12, Cap (210292-16S)
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose (1387)
- LINCOLN Oil Pump Transfer System, Air-Operated (2524)
- LINCOLN Rotary Pump, 3-Vane, 16 to 55 Gal. (1385)
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM (282396)
- LINCOLN Single Acting Oil Pump, Air, 3.1 GPM (4475)
- LINCOLN Oil Pump Transfer System, Air-Operated (2424)
- GPI Oil Transfer Pump, 115/230VAC, 1/2 HP (L5116)
- Lincoln Oil Pumps