Shop All Oil Metering
Lincoln
Analog Oil Meter
Mfr # 877
Zoro # G2213337
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial/Digit Totals 16 qt
- Dial Graduation 1/4 qt
- Operating Pressure (PSI) 1,000 psi
- Extension Type 10 in Hose
- Dia. 3 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 877
- Zoro # G2213337
- UPC # 095992008776
- Country of Origin United States
- Category Oil Metering
Dimensions
Dia. | 3 1/2 |
Spout Outside Diameter | 1/2 in |
Inlet Size | 1/2 in |
Spout Length | 12 in |
Spout Discharge Size | 1/2 in |
Details
Item | Analog Oil Meter |
Dial/Digit Totals | 16 qt |
Dial Graduation | 1/4 qt |
Operating Pressure (PSI) | 1,000 psi |
Extension Type | 10 in Hose |
Includes | 1/2 in Male x 1/2 in Female Swivel |
For Use With | Antifreeze, Motor Oils |
Max. Operating Pressure | 1,000 psi |
For Media Type | Antifreeze, Diesel, Motor Oils, Transmission Fluid |
Flow Rate - Maximum | 4 gpm |
Compatible Chemicals | Antifreeze, Diesel, Motor Oils, Transmission Fluids |
Number of Latch Positions | 1 |
Metered | Yes |
Inlet Type | NPTF |
Nozzle Operation | Manual |
Description
Analog Oil Meter, For Use With Antifreeze, Motor Oils, Compatible Chemicals Antifreeze, Diesel, Motor Oils, Transmission Fluids, Includes 1/2 in Male x 1/2 in Female Swivel, Max. Operating Pressure 1,000 psi, Spout Discharge Size 1/2 in, Spout Length 12 in, Inlet Type NPTF, Inlet Size 1/2 in, Nozzle Operation Manual, Metered Yes, For Media Type Antifreeze, Diesel, Motor Oils, Transmission Fluid, Cover Color Not Applicable, Flow Rate - Maximum 4 gpm, Number of Latch Positions 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX040A, Pressure Line, 20 micron, Outside-In (MF0061235)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM766NA)
- BESTORQ Banded Belt, 200 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2000)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- LINCOLN Analog Oil Meter (3866)
- LINCOLN Digital Oil Meter, 4.0 GPM, 1500 PSI (967)
- LINCOLN Straight Oil Meter Swivel, 1000 PSI (90464)
- LINCOLN Analog Oil Meter (3867)
- LINCOLN Electronic Lube Meter, pint/qt/L/gal, 10 gpm, 1,500 psi Op Pressure (980)
- SCHLEY PRODUCTS Ford 6.7L Power Strke Diesel Injctr Pllr (16300)
- WESTWARD Grease Control Valve, 7500 PSI (21EM13)
- Lincoln Oil Metering