Shop All Oil Metering
Lincoln
Analog Oil Meter
Mfr # 3867
Zoro # G1445744
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial/Digit Totals 60 qt
- Dial Graduation 1 qt
- Operating Pressure (PSI) 1,000 psi
- Extension Type Rigid
- Dia. 3 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 3867
- Zoro # G1445744
- UPC # 095992038674
- Country of Origin United States
- Category Oil Metering
Dimensions
Dia. | 3 1/2 |
Spout Outside Diameter | 1/2 in |
Spout Length | 5 1/4 in |
Spout Discharge Size | 1/2 in |
Inlet Size | 1/2 in |
Details
Item | Analog Oil Meter |
Dial/Digit Totals | 60 qt |
Dial Graduation | 1 qt |
Operating Pressure (PSI) | 1,000 psi |
Extension Type | Rigid |
Includes | 1/2 in Male x 1/2 in Female Swivel |
For Use With | Antifreeze, Motor Oils |
Nozzle Material | Steel |
Max. Operating Pressure | 1,000 psi |
Metered | Yes |
Number of Latch Positions | 1 |
Inlet Type | NPTF |
Compatible Chemicals | Antifreeze, Diesel, Motor Oils, Transmission Fluids |
Nozzle Operation | Manual |
Spout Shape | Straight |
For Media Type | Antifreeze, Diesel, Motor Oils, Transmission Fluid |
Flow Rate - Maximum | 4 gpm |
Description
Analog Oil Meter, For Use With Antifreeze, Motor Oils, Compatible Chemicals Antifreeze, Diesel, Motor Oils, Transmission Fluids, Includes 1/2 in Male x 1/2 in Female Swivel, Max. Operating Pressure 1,000 psi, Nozzle Material Steel, Spout Discharge Size 1/2 in, Spout Length 5 1/4 in, Inlet Type NPTF, Inlet Size 1/2 in, Nozzle Operation Manual, Metered Yes, For Media Type Antifreeze, Diesel, Motor Oils, Transmission Fluid, Cover Color Not Applicable, Flow Rate - Maximum 4 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A10HBP01, Return Line, 10 micron (ZX-MF4003A10HBP01)
- NTN Disc Bearing, 0.875 In. Hex Bore (HPS014GP)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 15 # of Teeth (60A15H X 3/4)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 180MA010BN, Suction, 6 micron (ZX-180MA010BN)
- LINCOLN Analog Oil Meter (877)
- LINCOLN Electronic Lube Meter, pint/qt/L/gal, 10 gpm, 1,500 psi Op Pressure (980)
- LINCOLN Digital Oil Meter, 4.0 GPM, 1500 PSI (967)
- LINCOLN Analog Oil Meter (3866)
- LINCOLN Straight Oil Meter Swivel, 1000 PSI (90464)
- GROZ Quick Disconnect Grease Coupler (43546)
- FJC R134A Flow Through Oil Injector (2738)
- Lincoln Oil Metering