Shop All Oil Metering
Lincoln
Analog Oil Meter
Mfr # 3866
Zoro # G2835682
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial/Digit Totals 16 qt/12L
- Dial Graduation 1/2 qt/1L
- Operating Pressure (PSI) 1,000 psi
- Includes 1/2 in Male x 1/2 in Female Swivel
- Extension Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 3866
- Zoro # G2835682
- UPC # 095992038667
- Country of Origin United States
- Category Oil Metering
Dimensions
Dia. | 3 1/2 |
Spout Outside Diameter | 1/2 in |
Spout Discharge Size | 1/2 in |
Spout Length | 5 1/4 in |
Inlet Size | 1/2 in |
Details
Item | Analog Oil Meter |
Dial/Digit Totals | 16 qt/12L |
Dial Graduation | 1/2 qt/1L |
Operating Pressure (PSI) | 1,000 psi |
Includes | 1/2 in Male x 1/2 in Female Swivel |
Extension Type | Rigid |
For Use With | Anti-Freeze, Motor Oils |
Nozzle Material | Steel |
Max. Operating Pressure | 1,000 psi |
Metered | Yes |
Number of Latch Positions | 1 |
For Media Type | Antifreeze, Diesel, Motor Oils, Transmission Fluid |
Compatible Chemicals | Antifreeze, Diesel, Motor Oils, Transmission Fluids |
Spout Shape | Straight |
Flow Rate - Maximum | 4 gpm |
Inlet Type | NPTF |
Nozzle Operation | Manual |
Description
Analog Oil Meter, For Use With Anti-Freeze, Motor Oils, Compatible Chemicals Antifreeze, Diesel, Motor Oils, Transmission Fluids, Includes 1/2 in Male x 1/2 in Female Swivel, Max. Operating Pressure 1,000 psi, Nozzle Material Steel, Spout Discharge Size 1/2 in, Spout Length 5 1/4 in, Inlet Type NPTF, Inlet Size 1/2 in, Nozzle Operation Manual, Metered Yes, For Media Type Antifreeze, Diesel, Motor Oils, Transmission Fluid, Cover Color Not Applicable, Flow Rate - Maximum 4 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HS Series Worm Gear Clamp, 7-1/8 to 10 in Clamp, SS Band, Domestic (HS152)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- GATES Multi-Speed Belts, 1422V340 (1422V340)
- BISON GEAR & ENGINEERING DC Gearmotor, 90RPM, 90V (021-756-4420)
- LINCOLN Straight Oil Meter Swivel, 1000 PSI (90464)
- LINCOLN Analog Oil Meter (877)
- LINCOLN Electronic Lube Meter, pint/qt/L/gal, 10 gpm, 1,500 psi Op Pressure (980)
- LINCOLN Analog Oil Meter (3867)
- LINCOLN Digital Oil Meter, 4.0 GPM, 1500 PSI (967)
- WESTWARD Oil Control Gun, 1/2 NPT, Black (48UJ82)
- FJC R-1234Yf Oil/Dye Injector (2724)
- Lincoln Oil Metering