Shop All Grease Guns
Lincoln
120 VOLT CORDED GREASE GUN
Mfr # AC2440
Zoro # G0479197
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulk Capacity 16 oz
- Cartridge Capacity 14 1/2 oz
- Tether Capable Tether Capable
- Includes Compact Carrying Case, Cord Clip, Coupler
- Features Check-Ball Accessibility Allows Easy Cleaning of Contaminated or Hardened Grease, Excellent Alternative to Pneumatic Lube Tools, Excellent for Refilling Grease Reservoirs, Unmatched for Power, Longevity and Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # AC2440
- Zoro # G0479197
- UPC # 095992100869
- Country of Origin China
- Category Grease Guns
Dimensions
Flexible Hose Length | 30 in |
Cord Length | 6 ft |
Details
Item | Electric Grease Gun,120V, 6ft |
Bulk Capacity | 16 oz |
Cartridge Capacity | 14 1/2 oz |
Tether Capable | Tether Capable |
Includes | Compact Carrying Case, Cord Clip, Coupler |
Features | Check-Ball Accessibility Allows Easy Cleaning of Contaminated or Hardened Grease, Excellent Alternative to Pneumatic Lube Tools, Excellent for Refilling Grease Reservoirs, Unmatched for Power, Longevity and Performance |
Number of Speeds | 2 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Electric Grease Gun |
Tether Capabilities | Standard Tool (Accessory Needed for Tethering) |
Operating Pressure - Maximum | 7,000 psi |
Loading Method | Cartridge |
Compatible Fitting Style | Pressure Relief |
Handle Style | Pistol-Grip |
Hose Type | Flexible |
Barrel Color | Silver |
Description
120 VOLT CORDED GREASE GUN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 54 # of Teeth (40BTL54)
- D-A LUBRICANT CO D-A WearGuard SYN 3032 Syn Blend Compressor Oil SAE 32 - 5 Gallon Pail (IP53718)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod (216032)
- CRC Technical Grade Lubricant, Aerosol, 16 Oz. (03003)
- LINCOLN Lever Grease Gun Handle, Rigid Pipe, 28 Strokes per oz, 16 oz Bulk Capacity (1142)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1882)
- LINCOLN DualPiston LeverAction Grease Gun (LIN1154)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134CLR)
- LINCOLN Grease Gun, Lever Handle, 8000 psi (G102)
- LINCOLN Grease Gun, Lever Gun Handle Style (G100)
- LINCOLN LUBRICATION Heavy Duty Pistol Grip Grease Gun, G112 (LING112)
- Lincoln Grease Guns