Shop All Table Lamps
Limelights
White Stick Lamp with Charging Outlet and Fabric Shade Set, Pink, PK 2
Mfr # LC2001-POW-2PK
Zoro # G3668708
product price: $48.99
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.5
- Width 8.5
- Material Metal
- Bulb Type E26 Medium Base
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LC2001-POW-2PK
- Zoro # G3668708
- UPC # 810241028165
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.5 |
Width | 8.5 |
Length | 8.5 |
Shade Dimensions | 14.25 x 5.25 x 5.25 |
Details
Material | Metal |
Color | WHITE BASE PINK SHADE |
Bulb Type | E26 Medium Base |
Design Style | Contemporary |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Bulbs Included | No |
Shade Shape | Drum |
Shade Material | Fabric |
Description
This fun and fashionable lamp features a white base and a fabric shade. It comes equipped with a 2 prong outlet seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •White base with Charging Outlet
- •Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Shade Diameter: 8.5" x Height: 19.5"
- •Uses 1 x 60W type A medium base bulb (not included)
- •Power Outlet on base for charging your Cell phone, iPod, iPhone, iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- RADIONIC HI-TECH Flush Mount, Stephanie, 2-Light (K_FM_5412)
- METALUX Fpanel 4700L, 35K, 0-10V, 2X4 (24FP4735C)
- MIDWEST FASTENER Medium Base Porcelain Front Mount Fixture Sockets 2PK (77846)
- LIMELIGHTS White Stick Lamp with Charging Outlet and Fabric Shade, Pink/White (LT2024-POW)
- LIMELIGHTS Stick Lamp with Charging Outlet, Grey (LT2024-GRY)
- LIMELIGHTS Stick Lamp with USB charging port and Fabric Shade, Teal (LT2044-TEL)
- LIMELIGHTS White Stick Lamp with Charging Outlet and Fabric Shade, Gray (LT2024-GOW)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Teal (LT2024-TEL)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Purple (LT2013-PRP)
- Limelights Table Lamps