Shop All Table Lamps
Limelights
Stick Lamp with USB charging port and Fabric Shade, Red
Mfr # LT2044-RED
Zoro # G3661507
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.5
- Width 8.5
- Material Metal
- Bulb Type E26 Medium Base
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LT2044-RED
- Zoro # G3661507
- UPC # 810241027991
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.5 |
Width | 8.5 |
Length | 8.5 |
Shade Dimensions | 14.25 x 5.25 x 5.25 |
Details
Material | Metal |
Color | BRUSHED STEEL BASE/RED SHADE |
Bulb Type | E26 Medium Base |
Bulbs Included | No |
Design Style | Contemporary |
Shade Shape | Drum |
Maximum Wattage | 60 |
Shade Material | Fabric |
Number of Bulbs | 1 |
Description
This fun and fashionable lamp features a brushed steel base and a fabric shade. It comes equipped with a USB seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Brushed Steel base with USB charging port on base
- •Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Shade Diameter: 8.5" x Height: 19.5"
- •Uses 1 x 60W type A medium base bulb (not included)
- •Features a USB Port on base for charging your phone or other device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 4v442 replacement light bulb lamp, 10PK (4V442 GRAINGER)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 3K Double End 200 Degree Beam (S11222)
- SATCO 15 W B8 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 130V (S3345)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- LIMELIGHTS Stick Lamp with Charging Outlet, Grey (LT2024-GRY)
- LIMELIGHTS Stick Lamp with USB charging port, Aqua, PK 2 (LC2002-AQU-2PK)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet and Fabric Shade 2 Pack Set, Blue (LC2001-BLU-2PK)
- LIMELIGHTS Rose Gold Stick Lamp with USB charging port, White, PK 2 (LC2002-RGD-2PK)
- LIMELIGHTS Stick Lamp with USB charging port, Teal, PK 2 (LC2002-TEL-2PK)
- SIMPLE DESIGNS Stone Age Table Lamp, Taupe (LT1116-TAU)
- Limelights Table Lamps