Shop All Table Lamps
Limelights
Stick Lamp with Charging Outlet, Blue
Mfr # LT2024-BLU
Zoro # G3663494
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.5
- Width 8.5
- Material Metal
- Bulb Type E26 Medium Base
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Limelights
- MFR # LT2024-BLU
- Zoro # G3663494
- UPC # 810241025959
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.5 |
Width | 8.5 |
Length | 8.5 |
Shade Dimensions | Diameter: 5.25" Height: 14.25" |
Details
Material | Metal |
Color | Blue |
Bulb Type | E26 Medium Base |
Number of Bulbs | 1 |
Shade Shape | Drum |
Shade Material | Fabric |
Bulbs Included | No |
Design Style | Contemporary |
Maximum Wattage | 60 |
Description
This fun and fashionable lamp features a brushed steel base and a blue fabric shade. It comes equipped with a 2 prong outlet seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Brushed Steel base with Charging Outlet
- •Blue Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Shade Diameter: 8.5" x Height: 19.5"
- •Uses 1 x 60W type A medium base bulb (not included)
- •Power Outlet on base for charging your Cell phone, iPod, iPhone, iPad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser Flex7 powerbank + fast battery charger (880554)
- GE LAMPS GE LIGHTING 1500W, BT56 Metal Halide HID Light Bulb (MVR1500/U)
- ILC Replacement for Zoro 4rzw2 replacement light bulb lamp, 4PK (4RZW2 ZORO)
- ILC Replacement for OSRAM SYLVANIA CF18DD/827/ECO (CF18DD/827/ECO OSRAM SYLVANIA)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Teal (LT2024-TEL)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet and Fabric Shade 2 Pack Set, Blue (LC2001-BLU-2PK)
- LIMELIGHTS White Stick Lamp with Charging Outlet and Fabric Shade Set, Gray, PK 2 (LC2001-GOW-2PK)
- LIMELIGHTS Rose Gold Stick Lamp with USB charging port, White, PK 2 (LC2002-RGD-2PK)
- LAVISH HOME Lavish Home 72-LMP3011 Modern Brushed Steel Table Lamps - Set of 2 (72-LMP3011)
- Limelights Table Lamps