Shop All Table Lamps
Limelights
Stick Lamp with Charging Outlet and Fabric Shade, Pink
Mfr # LT2024-PNK
Zoro # G3660502
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.5
- Width 8.5
- Material Metal
- Bulb Type E26 Medium Base
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LT2024-PNK
- Zoro # G3660502
- UPC # 810241024600
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.5 |
Width | 8.5 |
Length | 8.5 |
Shade Dimensions | 14.25 x 5.25 x 5.25 |
Details
Material | Metal |
Color | Brushed Steel/Pink |
Bulb Type | E26 Medium Base |
Shade Shape | Drum |
Shade Material | Fabric |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Design Style | Contemporary |
Bulbs Included | No |
Description
This fun and fashionable lamp features a brushed steel base and a fabric shade. It comes equipped with a 2 prong outlet seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Brushed Steel base with Charging Outlet
- •Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Shade Diameter: 8.5" x Height: 19.5"
- •Uses 1 x 60W type A medium base bulb (not included)
- •Power Outlet on base for charging your Cell phone, iPod, iPhone, iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Lamp Holder, 250W, 250V, White (90/443)
- STRAITS Vapor Tight Fixture - .5x4 (13071070)
- ILB GOLD Hid Sodium Ballast, Replacement For Magnetek 1230-32S (1230-32S)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- LIMELIGHTS Stick Lamp with Charging Outlet, Grey (LT2024-GRY)
- LIMELIGHTS White Stick Lamp with Charging Outlet and Fabric Shade, Gray (LT2024-GOW)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Teal (LT2024-TEL)
- LIMELIGHTS White Stick Lamp with Charging Outlet and Fabric Shade, Pink/White (LT2024-POW)
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- LIMELIGHTS Rose Gold Stick Lamp with USB charging port, White, PK 2 (LC2002-RGD-2PK)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- Limelights Table Lamps