Shop All Table Lamps
Limelights
Rose Gold Stick Lamp with USB charging port and Fabric Shade, White
Mfr # LT2044-RGD
Zoro # G4369837
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.5
- Width 8.5
- Material Metal
- Bulb Type E26 Medium Base
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LT2044-RGD
- Zoro # G4369837
- UPC # 810241028004
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.5 |
Width | 8.5 |
Length | 8.5 |
Shade Dimensions | 14.25 x 5.25 x 5.25 |
Details
Material | Metal |
Color | ROSE GOLD BASE/WHITE SHADE |
Bulb Type | E26 Medium Base |
Shade Shape | Drum |
Bulbs Included | No |
Maximum Wattage | 60 |
Shade Material | Fabric |
Design Style | Contemporary |
Number of Bulbs | 1 |
Description
This fun and fashionable lamp features a rose gold base and a fabric shade. It comes equipped with a USB seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Rose Gold base with USB charging port on base
- •Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Shade Diameter: 8.5" x Height: 19.5"
- •Uses 1 x 60W type A medium base bulb (not included)
- •Features a USB Port on base for charging your phone or other device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9X11 W/D TRIMITE 240A 50/SLV (3M2006)
- KOEHLER BRIGHTSTAR Expl-Proof Flshlght, Yellow, Polym, 325lm (60170)
- MAXSA INNOVATIONS Solar Wedge Motion activated Light - White (40234)
- DYNO QUICK RELEASE CLIPS 25PK (74029-25C)
- LIMELIGHTS Stick Lamp with USB charging port and Fabric Shade, Teal (LT2044-TEL)
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Teal (LT2024-TEL)
- LIMELIGHTS White Stick Lamp with Charging Outlet and Fabric Shade Set, Gray, PK 2 (LC2001-GOW-2PK)
- LIMELIGHTS White Stick Lamp with Charging Outlet and Fabric Shade, Pink/White (LT2024-POW)
- LIMELIGHTS Rose Gold Stick Lamp with USB charging port, White, PK 2 (LC2002-RGD-2PK)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- Limelights Table Lamps