Shop All Desk Lamps
Limelights
Gooseneck Organizer Desk Lamp with Holder, Blue
Mfr # LD1002-BLU
Zoro # G3664027
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 18.5
- Length 6.5
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LD1002-BLU
- Zoro # G3664027
- UPC # 810241026000
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.5 |
Length | 6.5 |
Details
Material | Plastic |
Color | Blue |
Bulb Type | E26 Medium Base |
Description
Style and functionality meet with this fun organizer desk lamp with iPad stand. It is beautifully finished and comes equipped to hold many of the important essentials needed in a desk organizer. The flexible chrome gooseneck allows you to point the light exactly where you need it. ON/OFF flip switch is located on the base for convenience. Organizer includes 8 compartments for storing pens, pencils, paper clips, etc. It also has a spot to rest your iPad, book, or notebook for easy viewing. Perfect for office, kids room, or college dorm!
- •Plastic head and base with organizer and ON/OFF button flip switch for convenience
- •Chrome gooseneck that allows you to point the light in any direction
- •Organizer includes 8 compartments for storing supplies and stand for iPad or book easy viewing
- •Dimensions: L: 6.5" x W: 6.5" x H: 18.5"
- •Uses 1 x 15 watt type A15 medium base bulb (not included) 13 watt CFL mini twist bulb is highly recommended as it gives off the light of a regular 60 watt incandescent bulb
- •Perfect for office, kids room, or college dorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/841/XP/SS/ECO3)
- ILC Replacement for Lights OF America Fcl30ex-l 27K replacement light bulb lamp (FCL30EX-L 27K LIGHTS OF AMERICA)
- ILC Replacement for Honeywell Uc36w1006 (lamp Only NO Handle) replacement light bulb lamp (UC36W1006 (LAMP ONLY NO HANDLE) HONEYWELL)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, Black (LD2005-BLK)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- LIMELIGHTS Flossy Organizer Desk Lamp with Charging Outlet Lazy Susan Base, Pink (LD1015-PNK)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Black (LD2001-BLK)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Green (LD1002-GRN)
- LIMELIGHTS Gooseneck Organizer Desk Lamp with Holder and USB Port, Pink (LD1056-PNK)
- HASTINGS HOME Hastings Home Swing Arm Desk Lamp-Dimmable LED (781655HIE)
- Limelights Desk Lamps