Shop All Desk Lamps
Limelights
Gooseneck Organizer Desk Lamp with Holder and USB Port, Green
Mfr # LD1056-GRN
Zoro # G3661717
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 18.5
- Length 6.5
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LD1056-GRN
- Zoro # G3661717
- UPC # 810241026079
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.5 |
Length | 6.5 |
Details
Material | Plastic |
Color | Green |
Bulb Type | E26 Medium Base |
Description
Style and functionality meet with this fun organizer desk lamp with iPad stand and USB Port. It is beautifully finished and comes equipped to hold many of the important essentials needed in a desk organizer. The flexible chrome gooseneck allows you to point the light exactly where you need it. ON/OFF rotary switch is located on the shade for convenience. Organizer includes 8 compartments for storing pens, pencils, paper clips, etc. It also has a spot to rest your iPad, book, or notebook for easy viewing with a convenient close by USB Port!
- •Plastic head and base with organizer and rotary switch on head of shade
- •Chrome gooseneck that allows you to point the light in any direction
- •Organizer includes 8 compartments for storing supplies and stand for iPad or book easy viewing
- •Features a USB Port on base for charging your phone or other device
- •Uses 1 x 15 watt type A15 medium base bulb (not included) 9 watt CFL mini twist bulb is highly recommended as it gives off the light of a regular 40 watt incandescent bulb
- •No Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILLIANTBULB Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (BR335905)
- GE LAMPS Halogen Light Bulb, T3,500W (Q500T3/CL-130v)
- PRINCETON TEC Tactical Headlamp, Plastic, Tan, 420lm (Vizz-MPLS-MC)
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- LIMELIGHTS Flossy Organizer Desk Lamp with Charging Outlet Lazy Susan Base, Pink (LD1015-PNK)
- LIMELIGHTS Gooseneck Organizer Desk Lamp with Holder and USB Port, Pink (LD1056-PNK)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Orange (LD1002-ORG)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Green (LD1002-GRN)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Black (LD2001-BLK)
- CREEKWOOD HOME Traditional Ceramic Textured Imprint Winding Table Desk Lamp, Matching Empire Fabric Shade, White (CWT-2002-WH)
- Limelights Desk Lamps