Gooseneck Organizer Desk Lamp with Holder and Charging Outlet, Red
Mfr # LD1057-RED
Zoro # G3661358
Key Features
- Material Plastic
- Height 18.5
- Length 6.5
- Bulb Type E26 Medium Base
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LD1057-RED
- Zoro # G3661358
- UPC # 810241026123
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.5 |
Length | 6.5 |
Details
Material | Plastic |
Color | Red |
Bulb Type | E26 Medium Base |
Description
Style and functionality meet with this fun organizer desk lamp with iPad stand and charging outlet. It is beautifully finished and comes equipped to hold many of the important essentials needed in a desk organizer. The flexible chrome gooseneck allows you to point the light exactly where you need it. ON/OFF rotary switch is located on the head for convenience. Organizer includes 8 compartments for storing pens, pencils, paper clips, etc. It also has a spot to rest your iPad, book, or notebook for easy viewing and a convenient 2 prong electric outlet for charging the device you are using, or electronics nearby!
- •Plastic head and base with organizer and rotary switch on head of shade
- •Chrome gooseneck that allows you to point the light in any direction
- •Organizer includes 8 compartments for storing supplies and stand for iPad or book easy viewing
- •Features a 2 prong outlet on base for charging your phone or other device
- •Uses 1 x 15 watt type A15 medium base bulb (not included) 9 watt CFL mini twist bulb is highly recommended as it gives off the light of a regular 40 watt incandescent bulb
- •No Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (44450)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 40K (S8892)
- ADVANCE Electronic Metal Halide Ballast (IMH150HLF)
- LUMAPRO CFL Ballast, Electronic, 88W, 120 to 277V (16X961)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Pink (LD2001-PNK)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- LIMELIGHTS Adjustable Clip Lamp Light, Blue (LD2014-BLU)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Green (LD1002-GRN)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, Black (LD2005-BLK)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- Limelights Desk Lamps