Shop All Desk Lamps
Limelights
Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Red
Mfr # LD1002-RED
Zoro # G3661148
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS plastic
- Height 18.5
- Length 6.5
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LD1002-RED
- Zoro # G3661148
- UPC # 810241022934
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.5 |
Length | 6.5 |
Details
Material | ABS plastic |
Color | Red |
Bulb Type | E26 Medium Base |
Description
Style and functionality meet with this fun organizer desk lamp with iPad stand. It is beautifully finished and comes equipped to hold many of the important essentials needed in a desk organizer. The flexible chrome gooseneck allows you to point the light exactly where you need it. ON/OFF flip switch is located on the base for convenience. Organizer includes 8 compartments for storing pens, pencils, paper clips, etc. It also has a spot to rest your iPad, book, or notebook for easy viewing. Perfect for office, kids room, or college dorm!
- •Plastic head and base with organizer and ON/OFF button flip switch for convenience
- •Chrome gooseneck that allows you to point the light in any direction
- •Organizer includes 8 compartments for storing supplies and stand for iPad or book easy viewing
- •Dimensions: L: 6.5" x W: 6.5" x H: 18.5"
- •Uses 1 x 15 watt type A15 medium base bulb (not included) 13 watt CFL mini twist bulb is highly recommended as it gives off the light of a regular 60 watt incandescent bulb
- •Perfect for office, kids room, or college dorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 3W, T2 Miniature Incandescent Bulb (60PSB-1PK)
- ELCO LIGHTING 4 Airtight Baffle Cone Trim" (EL902W)
- ERICSON Guard Stringlights, Open Ended Polycarbo (214)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Silver (66121)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, Black (LD2005-BLK)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- LIMELIGHTS Gooseneck Organizer Desk Lamp with Holder and USB Port, Pink (LD1056-PNK)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Black (LD2001-BLK)
- LIMELIGHTS Adjustable Clip Lamp Light, Blue (LD2014-BLU)
- LITE SOURCE Antique Brass Desk Lamp From The Banker I Collection (LS-224AB)
- Limelights Desk Lamps