Shop All Table Lamps
Limelights
Fun Prints Funky Pattern Table Lamp
Mfr # LT3000-ZBA
Zoro # G3661473
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.5
- Width 6.9
- Material Metal
- Color Black/ Zebra
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LT3000-ZBA
- Zoro # G3661473
- UPC # 810241020558
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 15.5 |
Width | 6.9 |
Length | 7 |
Details
Material | Metal |
Color | Black/ Zebra |
Bulb Type | E26 Medium Base |
Bulbs Included | No |
Shade Material | Fabric |
Number of Bulbs | 1 |
Shade Shape | Tapered |
Maximum Wattage | 40 |
Design Style | Contemporary |
Description
This enormously fun and fashionable table lamp features a painted base and funky patterned shade with coordinating liner. This lamp will add a wildly fabulous flair to any room. Perfect for bedrooms, kids room, college dorm, nursery, or fun office.
- •Painted base
- •Funky patterned shade with matching liner
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Dimensions: Height: 15.5" Shade diameter: 7"
- •Uses 1 x 40W type A medium base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp PL 110/130v 13W 6400k replacement light bulb lamp (PL 110/130V 13W 6400K LIGHT BULB / LAMP)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK (861526)
- SYLVANIA 80 W, T5, Miniature Bi-Pin (G5) (20935)
- LUMAPRO LUMAPRO 62 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG3)
- LIMELIGHTS Stick Lamp with Charging Outlet, Grey (LT2024-GRY)
- LIMELIGHTS Stick Lamp with USB charging port, Teal, PK 2 (LC2002-TEL-2PK)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- LIMELIGHTS White Stick Lamp with Charging Outlet and Fabric Shade, Gray (LT2024-GOW)
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp Two Pack Set, Matching Drum Fabric Shade, Green (CWT-2005-GR-2PK)
- Limelights Table Lamps