Shop All Desk Lamps
Limelights
Flossy Organizer Desk Lamp with Charging Outlet Lazy Susan Base, Pink
Mfr # LD1015-PNK
Zoro # G3663677
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 19.5
- Length 6.5
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LD1015-PNK
- Zoro # G3663677
- UPC # 810241023351
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19.5 |
Length | 6.5 |
Details
Material | Plastic |
Color | Pink |
Bulb Type | E26 Medium Base |
Description
Style and functionality meet with this fun organizer desk lamp with charging outlet. Comes equipped to hold many of the important essentials needed in a desk organizer as well as the ability to act as an additional outlet. The flexible chrome gooseneck allows you to point the light exactly where you need it. ON/OFF switch is located on the shade for convenience. Organizer includes compartments for storing pens, pencils, paper clips, etc. It also has a spot to plug in your phone, tablet, or other device. Perfect for office, kids room, or college dorm!
- • Organizer Desk Lamp with Charging Outlet
- •Flexible gooseneck
- •Perfect for office, kids room, or college dorm!
- •Uses 1 x 40W Type A Medium Base Bulb (not included)
- •L: 6.5" X W: 6.5" X H: 19.50"
- •Power Outlet on base for charging your Cell phone, iPod, iPhone, iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb (MVR320/VBU/HO/PA)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- LUMAPRO Spotlight, 700/330/65 Lumens, LED (49XX86)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW520)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- LIMELIGHTS Adjustable Clip Lamp Light, Blue (LD2014-BLU)
- LIMELIGHTS Gooseneck Organizer Desk Lamp with Holder and USB Port, Pink (LD1056-PNK)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Green (LD1002-GRN)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Orange (LD1002-ORG)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- CREEKWOOD HOME Traditional Standard Ceramic Dewdrop Table Desk Lamp with Matching Fabric Shade, Light Blue (CWT-2000-LB)
- Limelights Desk Lamps