Shop All Desk Lamps
Limelights
Brushed Steel Stick Lamp with Charging Outlet Set, Purple, PK 2
Mfr # LC2001-PRP-2PK
Zoro # G3661184
product price: $48.99
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 19.5
- Length 8.5
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LC2001-PRP-2PK
- Zoro # G3661184
- UPC # 810241028172
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19.5 |
Length | 8.5 |
Details
Material | Metal |
Color | BRUSHED STEEL BASE/PURPLE SHADE |
Bulb Type | E26 Medium Base |
Description
This fun and fashionable lamp features a brushed steel base and a fabric shade. It comes equipped with a 2 prong outlet seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Brushed Steel base with Charging Outlet
- •Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Shade Diameter: 8.5" x Height: 19.5"
- •Uses 1 x 60W type A medium base bulb (not included)
- •Power Outlet on base for charging your Cell phone, iPod, iPhone, iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64824 50W 120v replacement light bulb lamp (64824 50W 120V OSRAM SYLVANIA)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 12-Pack (LR31601-12PC)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK (NHSLP-4P)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 051218A2R (05-1218A2-R)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, Black (LD2005-BLK)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Green (LD1002-GRN)
- LIMELIGHTS Flossy Organizer Desk Lamp with Charging Outlet Lazy Susan Base, Pink (LD1015-PNK)
- LIMELIGHTS Adjustable Clip Lamp Light, Blue (LD2014-BLU)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Orange (LD1002-ORG)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Black (LD2001-BLK)
- WALDMANN LIGHTING CO Waldmann TEVISIO LED, 39in Reach, 3.5D + 8D, 13W, 5000K, Dimmable, with Segment Switching (113714000-00805257)
- Limelights Desk Lamps