Shop All Desk Lamps
Limelights
Brushed Steel Stick Lamp with Charging Outlet Set, Navy, PK 2
Mfr # LC2001-NAV-2PK
Zoro # G3664325
product price: $48.99
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 19.5
- Length 8.5
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Limelights
- MFR # LC2001-NAV-2PK
- Zoro # G3664325
- UPC # 810241028141
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19.5 |
Length | 8.5 |
Details
Material | Metal |
Color | BRUSHED STEEL BASE/NAVY SHADE |
Bulb Type | E26 Medium Base |
Description
This fun and fashionable lamp features a brushed steel base and a fabric shade. It comes equipped with a 2 prong outlet seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Brushed Steel base with Charging Outlet
- •Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Shade Diameter: 8.5" x Height: 19.5"
- •Uses 1 x 60W type A medium base bulb (not included)
- •Power Outlet on base for charging your Cell phone, iPod, iPhone, iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard Ep2/32is-277 replacement light bulb lamp (EP2/32IS-277 HOWARD)
- LUXRITE COB LED Corn Bulbs 18/27/36W3 CCT Selectable Up to 5450LM 100-277V E26 Base 2-Pack (LR41605-2PK)
- SURE-LITES Led Em, Nicad Bat, White (CU2-LED)
- ILB GOLD Fluorescent Ballast, Replacement For Philips LC-4-9-C (LC-4-9-C)
- LIMELIGHTS Gooseneck Organizer Desk Lamp with Holder and USB Port, Pink (LD1056-PNK)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Black (LD2001-BLK)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- LIMELIGHTS Adjustable Clip Lamp Light, Blue (LD2014-BLU)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Orange (LD1002-ORG)
- LIGHT IT! Lamp Led Lux Wireless (24414-130)
- Limelights Desk Lamps