Shop All Mold & Mildew Removers
Lime-A-Way®
Liquid 22 oz Spray Bottle, 6 PK
Mfr # 51700-87103
Zoro # G601712576
product price: $32.19
/pk 6, $5.36/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 oz
- Cleaner Form Liquid
- Fragrance Unscented
- Container Type Spray Bottle
- Application Descaler/Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lime-A-Way®
- MFR # 51700-87103
- Zoro # G601712576
- UPC # 10051700871039
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 22 oz |
Details
Cleaner Form | Liquid |
Fragrance | Unscented |
Container Type | Spray Bottle |
Application | Descaler/Cleaner |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl |
Cleaner Container Type | Spray Bottle |
Net Weight | 10.454 lb |
Paint and Primer Surface Material | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plaster; Plastic; Vinyl |
Chemicals For Use On | Calcium; Lime; Mineral Scale; Rust |
Description
LIME-A-WAY® Lime, Calcium and Rust Remover, 22oz Spray Bottle, 6/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE ULTRA Soap/Sanitizer Dispenser, Touchless, 6-1/2"Wx11-7/10"Dx4"H, BK (GPC53590)
- HOSPECO Toilet Seat Cleaner, Refill, Pk6 (83600)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- PROTEAM Switch Box (107043)
- LIME-A-WAY® Liquid 28 oz Flip-Top Bottle, 6 PK (51700-87000)
- GOOF OFF Mold Armor Mold Remover and Disinfectant 32 oz (FG552)
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER GALLON (RMR86G)
- ZEP Mold and Mildew Stain Remover 1 qt (ZUMILDEW32)
- MOLD ARMOR Liquid Mold and Mildew Remover, Hose End Connection Bottle (FG511M)
- MOLDEX Deep Stain Remover 32 Oz (5310)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- Lime-A-Way® Mold & Mildew Removers