Shop All Specialty Cleaners
Lilly Miller
Moss Out For Roofs And Walks Concentrate
Mfr # GL61100503874
Zoro # G405979076
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 x 45 x 9 inches
- Color Black
- Head Length 4.00
- Width 2
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lilly Miller
- MFR # GL61100503874
- Zoro # G405979076
- UPC # 70624103159
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 25 x 45 x 9 inches |
Head Length | 4.00 |
Width | 2 |
Foot Sanitizer Length | 4 |
Head Width | 2.00 |
Height | 10 |
Details
Item | Lilly Miller Moss Out For Roofs And Walks Concentrate |
Color | Black |
Weight | 2 |
Material | Plastic |
Description
* Kills moss quickly - see results in hours
* Non-staining formula can be used on roofs, walks, decks and patios
* Economical concentrate
* Active ingredient: Ammoniated soap of fatty acids
* Non-staining formula can be used on roofs, walks, decks and patios
* Economical concentrate
* Active ingredient: Ammoniated soap of fatty acids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK2 (19200-98016)
- PIG Sorbents, 13 gal, 14 in x 15 in, Universal, Gray, Polypropylene (MAT124)
- VIKAN Handheld Dust Pan, Green (56622)
- BOARDWALK Urinal Deodorizer Blocks, 3oz Block, Cherry Fragrance, PK144 (BWKU03CT)
- LUNDMARK 1 Gal. Pine Fresh Heavy Duty Cleaner & Deodorant (3898G01-4)
- STAR BRITE Cleaner-Fabric W/Ptef 32Oz, #092132 (092132)
- FILTER-MATE Water Softner Clnr 1.5# (TO06N)
- FLITZ Faucet Wax Plus, 225ml/7.6 oz. Bottle (PW 02685)
- ZEP Recirculating Detergent, Powders, 125 lb. (488542)
- BIRD BARRIER AMERICA , INC. Bird Barrier Dissolve-It Waste Digester & Odor Counteractant, Gallon Bottle - CL-3000 (CL-3000)
- COIL CLEAN Lundmark Coil Cleen Air Conditioner Fin Cleaner 32 oz Liquid (3226F32-6)
- Lilly Miller Specialty Cleaners