Shop All Specialty Cleaners
Lilly Miller
Moss Out for Roofs And Walks Concentrate 54oz
Mfr # GL61100099149
Zoro # G105979185
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Roof and Walkway Cleaner
- Size 54 oz
- Head Width 10.00
- Height 10
- Weight 3.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lilly Miller
- MFR # GL61100099149
- Zoro # G105979185
- UPC # 70624104958
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 54 oz |
Head Width | 10.00 |
Height | 10 |
Head Length | 14.00 |
Width | 10 |
Foot Sanitizer Length | 14 |
Details
Sub-Category | Roof and Walkway Cleaner |
Item | Lilly Miller Moss Out for Roofs And Walks Concentrate 54oz |
Weight | 3.77 |
Color | White |
Material | Plastic |
Description
Lilly Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear Colorless (0610000619128)
- BLACK SWAN All Purpose Primer/Cleaner(Purple)1/2 pt (08005)
- MALISH Replacement Wire Block, 12 PK (473711)
- SIMPLEHUMAN 58 L sensor can, Brushed, stainless stseel (ST2036)
- BETTER OFFICE PRODUCTS Screen Cleaner Spray/10 Mini Spray Bottles Each 2 Oz 1 Ex-Large Microfiber Cleaning Towel, 10PK (31210)
- THRIFT MARKETING Drain Cleaner 2 lbs (TH299920)
- DIVERSEY Gum Remover, 6.5 oz Aerosol Spray Can, PK12 (95628817)
- WEIMAN Weiman E-Tronic Wipes (93)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 32 oz., EA1 (PC-B-GONE-GQ-1)
- SORBO Hard Stain Remover Solution 5 oz (5000)
- METHOD Wood For Good 14 Oz. Almond Polish & Wood Cleaner (1918)
- Lilly Miller Specialty Cleaners